Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTRS207-20
Zoro # G723388581
product price:Â
$
62.85
/ea
Key Features
Dynamic Load Capacity
5,535 lbf
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Overall Width
43 mm
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTRS207-20
- Zoro #
- G723388581
- UPC #
- 080067574990
- Country of Origin
- China
- Dynamic Load Capacity
- 5,535 lbf
- Bearing Insert Type
- Radial Ball
- Expansion Type
- Fixed
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- Compatible Frame
- TRS207
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Maximum Temperature
- 250 Degrees F
- Item
- Take-Up Bearing Unit
- Shaft Locking Type
- Set Screws
- Standards
- AFBMA
- Lubrication Openings
- Grease Fitting
- Number of Rows
- 1
- Bearing Insert Material
- Chrome Steel
- Internal Clearance
- C3
- Bearing Material Grade
- AISI 52100
- System of Measurement
- Inch
- Static Radial Load Capacity
- 3,340 lbf
- Series
- UCTRS
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame TRS207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Overall Height 105 mm, Overall Length 114 mm, Overall Width 43 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 5,535 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.