Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX10-31L3
Zoro # G523387999
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Triple Lip
Inner Ring Width
2.189 in
System of Measurement
Inch
Internal Clearance
C3
Compatible Frame
T211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX10-31L3
- Zoro #
- G523387999
- UPC #
- 080067571775
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 2.189 in
- Overall Length
- 171 mm
- Bore Diameter
- 1 15/16 in
- Overall Width
- 64 mm
- Overall Height
- 146 mm
- Length
- 171 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame T211, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 64 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100