Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX15-47
Zoro # G723388741
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Fixed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX15-47
- Zoro #
- G723388741
- UPC #
- 080067572125
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 15/16 in
- Overall Height
- 184 mm
- Overall Length
- 235 mm
- Inner Ring Width
- 3.252 in
- Overall Width
- 70 mm
- Length
- 235 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame T 216, TX15, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 184 mm, Overall Length 235 mm, Overall Width 70 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 16,000 lbf