Tapped Base Pillow Block Ball Bearing Mo

  • Mfr # NAPA206-20L3

  • Zoro # G023388953


product price:  $68.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.25 in
Closure
2 Triple Lip Seals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAPA206-20L3
Zoro #
G023388953
UPC #
080067574962
Country of Origin
China

Dimensions

Bore Diameter
1.25 in
Overall Width
48 mm

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
2 Triple Lip Seals
Standards
AFBMA
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable

Description

Tapped Base Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.