Tapped Base Pillow Block Ball Bearing Mo
Mfr # NAPA209-45MM
Zoro # G923387766
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Closure
Dual Seals (B-Type)
Bearing Material
AISI 52100
Features
Standard Duty; Relubricatable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAPA209-45MM
Zoro #
G923387766
UPC #
080067571717
Country of Origin
China
Dimensions
Bore Diameter
45 mm
Overall Width
56.3 mm
Details
Shaft Locking Type
Eccentric Collar
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Closure
Dual Seals (B-Type)
Bearing Material
AISI 52100
Features
Standard Duty; Relubricatable
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Standards
AFBMA
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.