Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480874


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480874
UPC #
690774123939
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Footwear Construction Type
Cemented
Insole System
EVA
Outsole Material
Rubber
Ninety Degree Heel
No
Shank Material
Composite
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
EVA
Removable Insole
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.76
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Oil Resisting Sole
Yes
ASTM Footwear Class
ASTM F2413, EH
Static Dissipative
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.96
Puncture Resistant Insole
No
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.96
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.