Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 15 W

  • Mfr # IA5018
  • Zoro # G6621078

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6621078
UPC #
690774451513
Country of Origin
China

Dimensions

Footwear Width
W
Size
15
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
15

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Metatarsal System
CushGuard
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
1000 Degrees F
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Style Number
IA5018
Insulated
No
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Removable Insole
Yes
Non-Marking Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Oil Resisting Sole
Yes
Waterproof Type
None
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Completely Non Metallic
No
Static Dissipative
No
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
Last Number or Name
Groundbreaker
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Chelsea Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Closure
Slip On
Construction
Cemented
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.