Heavy Premium Split Cowhide Leather Palm Glove with Full Leather Back, Rubberized Safety Cuff, 12PK
- Mfr # IC6/L
- Zoro # G224205813
product price:Â
$
125.99
/pk of 12, $10.50/ea
Free Shipping & Returns
Key Features
Palm Material
Polyester
Glove Size
L
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC6/L
- Zoro #
- G224205813
- UPC #
- -
- Country of Origin
- India
- Palm Material
- Polyester
- Color
- Navy
Dimensions
- Glove Size
- L
Description
Constructed of heavy side split cowhide, Full leather back provides heavy duty protection, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Stitched with Kevlar adding strength and burn resistance, Fleece Lined for additional heat protection, Wing thumb increases comfort in open-handed work, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.