Shop IRONCAT
See all product information
Create Account
Premium Grade Split Cowhide Leather Welder's Glove w/Cotton/Foam Lining and Dbl Thumb Reinfor, 12PK
- Mfr # 9051/L
- Zoro # G924207339
product price:Â
$
205.99
/pk of 12, $17.17/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton
Color
Blue
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051/L
- Zoro #
- G924207339
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Cotton
- Color
- Blue
Dimensions
- Glove Size
- L
Description
Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Side Split leather is durable and provides excellent protection due to its dense fibers, Cotton blend foam lining gives welders additional heat protection but still absorbs moisture, Fully welted to protect seams from abrasions, Stitched with Kevlar adding strength and burn resistance, Reinforced palm and thumb strap, with double reinforced thumb crotch, increases durability and provides added protection at common wear points, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life , 14" glove length. Premium Grade Split Cowhide Leather Welder's Glove w/Cotton/Foam Lining and Dbl Thumb Reinforcement
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.