Shop IRONCAT
See all product information
Create Account
Premium Grade Top Grain Cowhide Leather Drivers Glove w/Split Cowhide Back and Reinforced Dbl Palm
- Mfr # 41546
- Zoro # G224212910
product price:Â
$
21.89
/pr
Sold in multiples of 12Â prs for
$262.68
Key Features
Glove Size
S
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41546
- Zoro #
- G224212910
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
Dimensions
- Glove Size
- S
Description
Top grain cowhide leather palm is smooth, provides durability and dexterity, Split cowhide bourbon brown leather back construction provides comfort, durability, excellent abrasion resistance, and breathability, Split cowhide reinforced double palm, thumb and index finger, Rollover index finger works great for spot welding, Wing thumb increases comfort in open-handed work, Stitched with Kevlar thread adding strength and burn resistance, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort. Premium Grade Top Grain Cowhide Leather Drivers Glove w/Split Cowhide Back and Reinforced Dbl Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.