Box Handler(R) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # BHG-07-XXXL

  • Zoro # G312486995


product price:  $11.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHG-07-XXXL
Zoro #
G312486995
UPC #
696511060079
Country of Origin
Indonesia

Dimensions

Glove Length
9 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 3131A
ANSI/ISEA Puncture Level
2
Oil-Resistant
No
Glove Hand Style
Left and Right
Silicone-Free
No
Knuckle Protection Material
Neoprene
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A1
Hand Protection Style
Glove
Series
Box Handler(R)
ANSI/ISEA Abrasion Level
4
Stitching Material
Nylon
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Strap
Grip Coating Material
Silicone
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
50 N
ANSI/ISEA Impact Level
Not Rated
Cut-Resistance Coverage
Palm
Grip Pattern
Tread
Palm Style
Single Layer
Impact Protection Style
Low-Profile
Glove Coating Coverage
Uncoated
Pairs per Package
1
Sold As
Pair
Glove Back Color
Black
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Includes Double Palm
No
Minimum Temperature
Not Rated
Glove Back Material
Nylon
ANSI/ISEA Cut Load
215 g
Reflective Backing
No
Grip Coating Color
Black
Latex-Free
Yes
EN 388 Impact Rated
No
EN 388 Rating
3131A
Anti-Static
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.