Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Impact-Resistant Gloves, Insulated Lining, S
Mfr # IEX-NMTW-02-S
Zoro # G1611651
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Finger Style Full Finger
- Thumb Material Synthetic Leather
- Standards ANSI/ISEA 105, EN 388 2132A
- Coating Finish Smooth
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-NMTW-02-S
- Zoro # G1611651
- UPC # 696511866428
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Length | 9 1/2 in |
Glove Size | S |
Glove Length | 9 1/2 in |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Neoprene, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- DELTANA Residential Letter D Satin Nickel 4" (RL4D-15)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/8M)
- Ironclad Performance Wear Gloves & Hand Protection