Ironclad Performance Wear

Insulated Winter Gloves, XL, HPPE Back, PR


product price: $9.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Construction Coated
  • ANSI/ISEA Puncture Level 3
  • Lining Acrylic
  • Standards ANSI/ISEA 105, EN 388:2016 2X43F
  • Back Material HPPE
See all product information

Product Information

Dimensions

Size XL ( 10 )

Details

Palm Construction Coated
ANSI/ISEA Puncture Level 3
Lining Acrylic
Standards ANSI/ISEA 105, EN 388:2016 2X43F
Back Material HPPE
Color Gray/Orange
Cuff Knit Wrist
Palm Material HPPE/Latex
Thumb Style Wing
Insulated Yes
Item Coated Gloves
Coating Finish Sandy
Closure Type Elastic
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Cut Level A6
Finger Style Full Finger
Cut Seamless
Cuff Style Knit
Knit Material Color Gray
Silicone-Free No
Touchscreen Compatible No
Glove Coating Cover Palm
Glove Coating Color Orange
Double-Dipped No
Glove Coating Finish Sandy
Glove Insulation Material Acrylic
Glove Coating Coverage Palm
Minimum Temperature Not Rated
Thickness 13 ga
Includes Reinforced Thumb Crotch No
Coating Type Dipped
Knit Material HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, EN 388:2016 2X43F, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.