Ironclad Performance Wear

Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR


product price: $22.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Grey/Red
  • Glove Coating Finish Foam
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in
Size- Numeric 9
Size- Alpha L

Details

Item Coated Gloves
ANSI/ISEA Cut Level A5
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Grey/Red
Glove Coating Finish Foam
ANSI/ISEA Abrasion Level 4
Standards ANSI 105, EN388:2016
Cuff Style Knit
Application Manufacturing
Glove Cut Gunn
Finger Material HPPE
Stitching Material Nylon
Series Kong
Thumb Style Wing
Puncture Resistant Yes
ANSI/ISEA Puncture Force 60 N
ANSI Puncture Newtons 0
Finger Style Full Finger
ANSI/ISEA Puncture Level 3
Weight 6.50 oz.
Glove Hand Style Left and Right
Abrasion Resistant Yes
Suggested Use Environment Dry, Light Oil and Oily
Palm Material HPPE
ANSI/ISEA Abrasion Cycles 5,239
ANSI/ISEA Cut Grams 2,708
Base Coating Coverage Palm
ANSI/ISEA Impact Force 6.5 N
Glove Coating Color Red
Latex-Free Yes
Glove Material Color Gray
Touchscreen Compatible No
Cut-Resistance Coverage Palm Side
ANSI/ISEA Impact Level 2
Low-Profile Impact Protection No
EN 388 Rating 4X43EP
Anti-Static No
Thickness 15 ga
Includes Pull Strap No
Insulated No
Glove Materials HPPE
Waterproof No
Brand and Series Ironclad Kong KKCA5
Silicone-Free Yes
Glove Construction Seamless Knit
Finger Coverage Full Finger
Glove Back Material HPPE
Oil-Resistant Yes
Minimum Temperature Not Rated
Glove Features Reinforced Thumb Crotch
Glove Lining Material HPPE

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material HPPE, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A5, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.