Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, 10", S, PR
Mfr # SKC2PU-02-S
Zoro # G5164197
original price:
$6.54
3% off
new price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Smooth
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC2PU-02-S
- Zoro # G5164197
- UPC # 696511871125
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- NMC Caution Out Of Order Tag, Pk25 (RPT145G)
- BRADY Brady® 150820 BatteryBlock Cable Lockout - Small, ABS Plastic, Red, 1/4' Cable Length (150820)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 36 Dia., 360° Viewing Angle (670540)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (G-ILD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- Ironclad Performance Wear Gloves & Hand Protection