EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Duraclad Palm, Polyester Back, L

  • Mfr # EXO2-HZA-04-L

  • Zoro # G2100327


product price:  $12.69
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-HZA-04-L
Zoro #
G2100327
UPC #
696511822349
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Cuff
Adjustable
Lining
Terry Cloth
Back Material
Spandex, Neoprene
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Finger Style
Full
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Series
EXO
Includes Padded Palm
No
Anti-Static
No
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Includes Pull Strap
Yes
ANSI/ISEA Cut Load
138 g
EN 388 Rating
2121
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Brand and Series
Ironclad EXO-HZA
Includes Pinch Point Protection
No
Knuckle Protection Material
Neoprene
Includes Red Palm
No
Includes Keypad Nib
No
Thumb Sweat Wipe
Yes
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Silicone-Free
No
Glove Liner Material
Unlined
Windproof
No
Reinforcement Coverage
Reinforced Palm
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Force
50 N
Glove Features
High-Visibility
Glove Materials
Polyester
Reflective Backing
Yes
EN 388 Impact Rated
No
Water Resistant
No
Glove Back Material
Polyester
Palm Style
Single Layer
Includes ID Panel
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
889
High-Visibility
Yes
Glove Back Color
Orange/Lime
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.