Ironclad Performance Wear

Insulated Winter Gloves, XL, HPPE Back, PR


original price: $19.20
33% off
new price: $12.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Construction Coated
  • Lining Acrylic
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • ANSI/ISEA Cut Level A7
See all product information

Product Information

Dimensions

Size XL ( 10 )
Glove Size XL

Details

Palm Construction Coated
Lining Acrylic
ANSI/ISEA Abrasion Level 4
Thumb Style Wing
ANSI/ISEA Cut Level A7
ANSI/ISEA Puncture Level 4
Cuff Knit Wrist
Cut Seamless
Standards ANSI/ISEA 105, EN 388:2016 4X44F
Insulated Yes
Closure Type Elastic
Palm Material HPPE/Nitrile
Back Material HPPE
Color Black/Blue
Finger Style Full Finger
Series Command SKC4SNW2
Item Coated Gloves
Coating Finish Sandy
Touchscreen Compatible Yes
Glove Coating Finish Sandy
Reinforcement Coverage Reinforced Thumb Crotch
Brand and Series Ironclad Command SKC4SNW2
Finger Coverage Full Finger
Cut-Resistance Coverage Full
Silicone-Free No
Glove Insulation Weight 10 ga
Anti-Static No
Water Resistant No
Cuff Style Knit
Glove Construction Seamless Knit
Glove Coating Coverage Palm
Glove Hand Style Left and Right
Glove Coating Color Black/Blue
Waterproof No
Includes Pull Strap No
Base Coating Coverage 3/4
Glove Coating Cover 3/4
Base Coating Material Nitrile
Glove Insulation Material Acrylic
Latex-Free Yes
EN 388 Rating 4X44F
Min. Temp. Not Rated
Glove Materials HPPE
ANSI/ISEA Cut Load 4,249 g
Thickness 13 ga
Glove Liner Material Acrylic
Includes Reinforced Thumb Crotch Yes
Coating Type Double Dipped
Knit Material HPPE
Knit Material Color Gray
Minimum Temperature Not Rated
Double-Dipped Yes
Glove Features Touchscreen Compatible

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4X44F, Glove Insulation Weight 10 ga, Standards ANSI/ISEA 105, EN 388:2016 4X44F, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.