Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW
Mfr # KC1LW-05-XL
Zoro # G4304335
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Lining Acrylic
- Coating Finish Sandy
- Back Material Nylon
- Glove Size XL
Product Information
- Brand Ironclad Performance Wear
- MFR # KC1LW-05-XL
- Zoro # G4304335
- UPC # 696511870456
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2132B, Glove Insulation Weight 10 ga, Standards ANSI 105/ISEA, EN 388:2016 2132B, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 34" Waist Size, 32" Inseam (102776-412-34x32)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1LW-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- Ironclad Performance Wear Gloves & Hand Protection