Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Insulated Lining, M
Mfr # CCW2-03-M
Zoro # G5310514
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC
- Coating Material DuPont(TM) PTFE(R) fabric protector
- Finger Material Ribbed Nylon and Spandex
- Temp. Range 20 Degrees to 130 Degrees F
- Length 11 1/4 in
Product Information
- Brand Ironclad Performance Wear
- MFR # CCW2-03-M
- Zoro # G5310514
- UPC # 696511814337
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Length | 11 1/4 in |
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 11 1/4 in |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Long Sleeve HiViz Reflectve w/Mears logo (75-5355-GRA SS20-6XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Blue Belt (M630-BK-BL-90)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- Ironclad Performance Wear Gloves & Hand Protection