Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, XS, HPPE Back, PR
Mfr # SKC4SNW2-01-XS
Zoro # G4306557
original price:
$18.82
31% off
new price: $12.85
/pr
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Back Material HPPE
- Closure Type Elastic
- Insulated Yes
- ANSI/ISEA Cut Level A7
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC4SNW2-01-XS
- Zoro # G4306557
- UPC # 696511870913
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4X44F, Glove Insulation Weight 10 ga, Standards ANSI/ISEA 105, EN 388:2016 4X44F, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- Ironclad Performance Wear Gloves & Hand Protection