Ironclad Performance Wear

Knit Gloves, A6/Steel, ANSI 105, 3XL, PR


original price: $12.95
11% off
new price: $11.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Size- Numeric 12
Size- Alpha 3XL

Details

Item Knit Gloves
Color Gray
ANSI/ISEA Cut Level A6
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 1
Standards ANSI 105, ANSI/ISEA 138, CE Certified Category 2, EN 388
Knit Material HPPE/Steel
Cuff Style Knit
Includes Reinforced Thumb Crotch Yes
Includes Finger Fourchettes No
ANSI/ISEA Cut Level - 2011 5
Sold As Pair
Palm Type Coated
ANSI/ISEA Puncture Force 2 N
Glove Construction HPPE/Steel Knit
Silicone-Free No
Task and Chore Glove Style Knit
Base Coating Material Nitrile
Thickness 13 ga
EN 388 Impact Rated Yes
EN ISO 374-5 Microorganism Protection Type No
Finger Coverage Full Finger
Touchscreen Compatible Yes
ANSI/ISEA Needlestick Level - Palm 2
Base Coating Coverage Palm
Glove Hand Style Left and Right
ANSI/ISEA Impact Level 1
Palm Style Grip-Coated
Glove Lining Material HPPE Blend
Latex-Free No
Pairs per Package 12
Knit Material Color Gray
Impact Protection Style Low-Profile
Reflective Backing Yes
EN 388 Rating 4X42EP
Hem Style Finished
ANSI/ISEA Puncture Level 3
Double-Dipped Yes
Hand Protection Style Glove
Glove Coating Color Black
Reversible No
Lint-Free No
ANSI/ISEA Cut Grams 4,004 g

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.