KONG(R) Mechanics Gloves, Synthetic Leather/PVC Dots Palm, Nylon Back, M, Orange

  • Mfr # SDX2-03-M

  • Zoro # G4510563


product price:  $30.79
/pr

Key Features

Color
Orange
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather/PVC Dots
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDX2-03-M
Zoro #
G4510563
UPC #
696511800736
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Gauntlet
Palm Material
Synthetic Leather/PVC Dots
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Palm Construction
Two Layers Of Synthetic Leather, plus PVC Dot Reinforcements for Grip
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2016 4122XP; CE Rated; ANSI 105
Knuckle Padding Material
TPR Rubber/Foam/Gel
Finger Style
Full
Cuff
Gauntlet
Back Material
Ribbed Nylon
Closure Type
Gauntlet
ANSI/ISEA Cut Level
A2
Stitching Material
Nylon
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Glove Materials
Nylon
Glove Safety Features
High-Visibility Palm
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
Series
KONG(R)
Includes Pinch Point Protection
Yes
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Includes Red Palm
No
Latex-Free
Yes
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Glove Back Material
Nylon
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
417 g
Touchscreen Compatible
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Pull Strap
Yes
Grip Pattern
Dotted
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Cycles
4,021
Includes Padded Palm
No
Palm Style
Double Layer
Water Resistant
No
Touchscreen Nib
No
Grip Coating Color
Orange
Silicone-Free
No
Brand and Series
Ironclad KONG(R) Original SDX2
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Puncture Force
81 N
Includes ID Panel
Yes
Reflective Backing
No
Includes Heat Pack Pocket
No
Knuckle Protection Material
TPR
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Grip Coating Material
PVC
Glove Features
Pull Strap, Reinforced Thumb Crotch
Windproof
No
EN 388 Rating
4242AP
Glove Liner Material
Unlined
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange
Sold As
Pair
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with PVC Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.