
Leather Work Glove, Slip-On, L, 1 PR
Mfr # ILD-IMPC5W-04-L
Zoro # G011384165
product price: $37.99
/prKey Features
Cuff Style
Slip-On
Standards
ANSI
Includes Reinforced Thumb Crotch
No
Palm Color
Tan
Glove Liner Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILD-IMPC5W-04-L
Zoro #
G011384165
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
L
Size- Alpha
L
Size- Numeric
9
Glove Length
26 cm
Description
Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 26 cm, Message Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.