Zoro Homepage

Mach 5 Anti-Vibration Impact Glove, S, PR

  • Mfr # MFI2-02-S

  • Zoro # G1105662


product price: $20.29
/pr

Key Features

Glove Size
S
Palm Material
Synthetic Leather
Palm Construction
Polyurethane
Standards
EN
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFI2-02-S
Zoro #
G1105662
UPC #
696511814726
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
6 3/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mach 5 Anti-Vibration Impact Glove,S,PR
Palm Material
Synthetic Leather
Palm Construction
Polyurethane
Standards
EN
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black
Finger Style
Half Finger
Hand
Left and Right
Glove Back Material
Nylon
Cuff
Adjustable
Closure Type
hook-and-loop
Series
Mach-5(R)
Touchscreen Nib
No
Stitching Material
Nylon
Waterproof
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Latex-Free
Yes
Includes Keypad Nib
No
Low-Profile Impact Protection
No
Thumb Sweat Wipe
Yes
Includes Pull Strap
Yes
Includes Double Palm
No
Glove Material Color
Black
Glove Liner Material
Unlined
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Ironclad Mach-5(R) MFI2
Includes Red Palm
No
Includes Padded Palm
Yes
Water Resistant
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Includes ID Panel
No
Includes Pinch Point Protection
No
Palm Style
Gel Padding
Windproof
No
Cuff Style
Hook-and-Loop
Anti-Static
No
Finger Coverage
Fingerless
Rope Channel Reinforcement
No
Glove Materials
Synthetic Leather/Nylon
Silicone-Free
No
Glove Features
Padded Palm, Pull Strap, Thumb Sweat Wipe, Touchscreen Compatible
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Level
2
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.