Ironclad Performance Wear

Mechanics Gloves, XS ( 6 ), High-Visibility Yellow


product price: $20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color High-Visibility Yellow
  • Cuff Style Hook-and-Loop
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI 105, EN 388-2016
See all product information

Product Information

Dimensions

Glove Size XS
Size- Alpha XS
Size- Numeric 6

Details

Item Mechanics Gloves
Color High-Visibility Yellow
Cuff Style Hook-and-Loop
Finger Coverage Full Finger
Insulated No
Standards ANSI 105, EN 388-2016
Thumb Sweat Wipe Yes
ANSI/ISEA Cut Level A6
Knuckle Protection Material TPR Rubber
Brand and Series Ironclad IEX-HZI
Includes Pinch Point Protection No
ANSI/ISEA Abrasion Cycles 2,200
ANSI/ISEA Abrasion Level 3
Includes Keypad Nib No
Reflective Backing Yes
Palm Material Synthetic Leather
Palm Style Padded, Reinforced
High-Visibility Yes
Latex-Free Yes
Low-Profile Impact Protection Yes
Glove Materials Terry Cloth, TPR
Touchscreen Compatible Yes
Anti-Static No
Windproof No
Water Resistant No
Glove Safety Features High-Visibility
Touchscreen Nib No
Includes Double Palm No
Includes Red Palm No
Impact Glove Type CE Rated
Includes Padded Palm Yes
ANSI/ISEA Puncture Level 2
Glove Construction Cut and Sewn
Glove Features Breathable Back, Padded Palm, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Series COMMAND IEX-HZI5
Reinforcement Coverage Reinforced Palm
Includes ID Panel No
EN 388 Rating 3X43FP
Impact Protection Coverage Back
ANSI/ISEA Cut Load 3,131 g
Glove Hand Style Left and Right
Includes Pull Strap No
EN 388 Impact Rated Yes
ANSI/ISEA Puncture Force 45 N
Includes Heat Pack Pocket No
ANSI/ISEA Impact Level 1
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch Yes
Cut-Resistance Coverage Full
Glove Back Color Orange/Yellow
Silicone-Free No
High-Visibility Features High-Visibility Backing and Fingers
Hand Protection Style Glove
Pairs per Package 12
Vibration Dampening Method Padding
Sold As Pair
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.