Zoro Homepage

Winter Leather Impact Gloves, 2XL, PR

  • Mfr # EXO2-HVIP-06-XXL

  • Zoro # G5572850


product price: $33.59
/pr

Key Features

Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-HVIP-06-XXL
Zoro #
G5572850
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
3 in
Size- Alpha
2XL
Size- Numeric
11
Glove Length
12 19/32 in

Details

Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Color
Hi-Viz Orange/Yellow
ANSI/ISEA Cut Level
A1
Finger Style
Full Finger
Closure Type
Elastic
Features
Insulated, Pigskin Leather
Hand
Left and Right
Cuff
Slip-On
Glove Back Material
Nylon
Series
Hi-Viz
Reflective Backing
Yes
Knuckle Protection Material
TPR
Stitching Material
Kevlar(R)
Includes Pull Strap
No
Leather Grade
Standard
Includes ID Panel
Yes
Includes Pinch Point Protection
Yes
EN 388 Rating
3121
Glove Hand Style
Left and Right
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
Includes Padded Palm
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Glove Insulation Material
HeatKeep(R)
Low-Profile Impact Protection
Yes
Finger Coverage
Full Finger
Waterproof
No
Glove Cut
Gunn
Leather Color
Brown/Yellow
Water Resistant
No
Cuff Material
Nylon
Cuff Color
Orange
Glove Construction
Cut and Sewn
Cuff Style
Knit
ANSI/ISEA Abrasion Level
3
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
82 N
Includes Keypad Nib
No
Leather Palm Process
Grain
Brand and Series
IronClad Hi-Viz
Glove Liner Material
Polyester
Includes Red Palm
No
Glove Leather Grade
A, B
Glove Materials
Pigskin
Glove Safety Features
High-Visibility
Includes Double Palm
No
Hand Protection Style
Glove
Glove Back Color
Orange/Yellow
Leather Glove Style
Drivers
Thumb Style
Wing
Glove Insulation Weight
150 g
ANSI/ISEA Impact Level
Not Tested
Windproof
Yes
High-Visibility
Yes
Minimum Temperature
20 Degrees F
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Glove Features
High-Visibility, Padded Knuckles
High-Visibility Features
High-Visibility Backing
Leather Coverage Style
Leather Palm
Pairs per Package
29
Palm Color
Tan
ANSI/ISEA Abrasion Cycles
2,500
Arc Flash PPE Category
0
Oil-Resistant
No
Palm/Back Material
Pigskin with Nylon Back
Leather Glove Liner Type
Polyester Liner with HeatKeep(R) Insulation
Oil Resistant
No
Min. Temp.
20 Degrees F
Liner Style
Polyester Liner with HeatKeep(R) Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388, Glove Length 12 19/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.