Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Type T Cross Arm Strap w/ D Rings

  • Mfr # 2732

  • Zoro # G122914480


product price: $47.99
/ea

Key Features

Color
Blue / Black
Width
4 in
Length
1 in
Height
2.5 in
Standards
OSHA 1910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2732
Zoro #
G122914480
UPC #
607659273207
Country of Origin
China

Dimensions

Width
4 in
Length
1 in
Height
2.5 in

Details

Color
Blue / Black
Item
Cross Arm Strap
Standards
OSHA 1910

Description

Dual enforced webbing with heavy duty stitching with extra pad protects the structural webbing against abrasion and snags. Stamped D-ring on one end and forged pass-through D-ring on the other end. Made from 100% polyester and galvanized steel. Worker Capacity Range: 130-310 lbs. Min. Breaking Strength: 5,000 lbs. Meets OSHA 1910.66 & 1926.5.2, ANSI / ISEA Z359.1 & A10.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.