Shop All Lanyard & Lifeline Accessories
Ironwear
18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring
Mfr # 2365
Zoro # G106136396
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ironwear
- MFR # 2365
- Zoro # G106136396
- UPC # 607659236509
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Description
The Ironwear 2365 D-ring extender is a versatile option for any fall-arrest system that quickly adds length to the back of harnesses, making it easier to reach from behind and attach to connection points. The durable 18 in polyester webbing includes a steel snap hook at one end and a steel D-ring at the other for a minimum breaking strength of 5,000 lbs and a capacity range of 130-310 lbs, meeting ANSI Z35.1 and A10.32 standards.
Designed specifically for industrial use, this D-ring extender can be adapted to a wide range of fall arrest systems to help improve workflow and prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging on or draping over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the polyester webbing or steel material, resulting in performance below advertised standards.
Designed specifically for industrial use, this D-ring extender can be adapted to a wide range of fall arrest systems to help improve workflow and prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging on or draping over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the polyester webbing or steel material, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Super Plasma, Black (WHE00036-210)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- FASHION SEAL Unisex Apron, Cobbler, XL, Navy (64184 XL)
- TOUGH DUCK Medium Hi-Vis Insulated Bib Overalls, Black (S79811)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- GUARDIAN EQUIPMENT Rail Master Without Lanyard (00205)
- KONG USA Panic Xl, 45cm (907SET002KK)
- KONG USA Harness Stainless Steel Kl With Eyemm. 60 Kg.150 (535C0GPP0K)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- KONG USA Oval Alu, Straight Gate, Polished (710000100KK)
- Ironwear Lanyard & Lifeline Accessories