26 in Non Slip Food Grade Nitrile Gloves, Rough Finish - X-Large

  • Mfr # 4761-XL

  • Zoro # G822914582


product price:  $52.89
/pr
Sold in multiples of 6 for $317.34

Key Features

Color
Blue
Glove Size
XL
Glove Materials
Nitrile
Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4761-XL
Zoro #
G822914582
UPC #
607659476141
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
1 in

Details

Item
Safety Gloves
Color
Blue
Glove Materials
Nitrile

Description

Food grade compliant supported nitrile gloves w/ elbow length for protection from steam, oils, & heat. Non slip grip, cotton blend, + fleece lining for warmth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.