Hi-Vis FR Surveyor Safety Vest M Class 2 , Zipper 12 Pockets

  • Mfr # 1278FR-LZ-RD-MD

  • Zoro # G306198651


product price:  $65.99
/ea

Key Features

Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1278FR-LZ-RD-MD
Zoro #
G306198651
UPC #
607659127814
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Surveyor Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
12
Features
Radio Clips
Number of Inside Pockets
3
Covered Pocket Locations
Upper Left Chest, Upper Right Chest, Front Lower, Inside Lower
Number of Outside Pockets
9
Reflective Stripe Color
Silver
Flame-Resistant Properties
Yes
Number of Pockets with Closure
6

Description

The Ironwear 1278 flame-retardant safety vest is the superior combination of safety, performance and comfort. This Type R vest has 2 in silver reflective tape layered over 4 in orange contrasting fabric in a unique overlapping pattern at the waist, chest, shoulders and back for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. The lightweight polyester mesh fabric is treated with flame-retardant properties tested under D6413 to self-extinguish when caught aflame, with a zipper front closure and neck cushion for added comfort. This vest also features 3 radio clip holders, pocket grommets for flagging tape and 18 total pockets (2 chest pockets, 2 flap waist pockets, 2 open waist pockets, 2 hook and loop waist pockets, 2 inside open waist pockets, 2 inside zippered waist pockets, 1 inside chest pocket, 1 back tablet pocket and 4 pen pockets) for maximum utility. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.