
Hi-Vis Safety Vest M/L Class 2 Chevron Back, , Hook & Loop w/Wraparound Closure 4 Pockets
Mfr # 1290-O-MD-XL
Zoro # G706198411
product price: $15.65
/eaSold in multiples of 12 for $187.80
Key Features
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh/Lime Binding
Reflective Stripe Width
2 in
Back Stripe Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1290-O-MD-XL
Zoro #
G706198411
UPC #
607659290105
Country of Origin
China
Dimensions
Size
M/L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh/Lime Binding
Back Stripe Pattern
Chevron
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop w/Wraparound Closure
Total Number of Pockets
4
Breakaway
Yes
Reflective Stripe Color
Silver
Description
The Ironwear 1290 Type R safety vest features hi-vis trim, with 2 in hi-vis silver reflective tape over 3 in contrasting fabric and a unique 2 in hi-vis chevron pattern on the back for protection that meets ANSI/ISEA Class 2 standards. This 100% polyester mesh vest also includes a 5-point breakaway system with an adjustable, wraparound hook and loop closure that can be easily modified for the best fit, as well as a hook and loop front closure for easy on and off. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.