Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Hoist Bucket Tool Bag w/ 6 Exterior Tool Slots

  • Mfr # 2891

  • Zoro # G722914613


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
13 in
Size
OSFA
Length
1 in
Standards
ANSI / ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891
Zoro #
G722914613
UPC #
607659289123
Country of Origin
China

Dimensions

Height
16 in
Width
13 in
Size
OSFA
Length
1 in

Details

Item
Bag
Standards
ANSI / ISEA 121-2018
Color
Black

Description

Tool Bag with a self-locking carabiner to help secure load. Made with a Nylon shell and leather bottom to prevent crack on impact. 100 lb. drop tested from 10 ft. Top zipper closure with an inside zipper pocket. 6 inside tie-offs with a load rate of 25 lbs. per tie-off. 6 outside tool-holder slots with a load rate of 20 lbs. per holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.