
Twin Leg External Energy Absorbing Lanyard w/ Snap Hooks
Mfr # 2344
Zoro # G122914602
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Standards
ANSI Z359.13
Color
Blue / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2344
Zoro #
G122914602
UPC #
607659234406
Country of Origin
China
Dimensions
Length
1 in
Details
Standards
ANSI Z359.13
Color
Blue / Black
Item
Lanyard
Description
Single leg external energy absorbing Lanyard. Non Swivel forged snap hook on both ends. Non Swivel forged rebar hooks on 2 ends. Gate strength 3600 lbs. Allows for a Free Fall of up to 6 ft for workers up to 420 lb. Allows for a Free Fall of up to 12 ft for workers up to 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.