PVC True Union Ball Valve - Gray - Socket x Socket - 1-Inch
- Mfr # 1410GST
- Zoro # G424998737
product price:Â
$
32.55
/ea
Key Features
Color - Valve Body
Gray
Seat Material
Thermoplastic Elastomer (TPE)
Max. Pressure
150 psi @ 73°F
Pipe Size
1 in
Connection Type
Socket x Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1410GST
- Zoro #
- G424998737
- UPC #
- -
- Country of Origin
- China
- Color - Valve Body
- Gray
- Seat Material
- Thermoplastic Elastomer (TPE)
- Max. Pressure
- 150 psi @ 73°F
- Connection Type
- Socket x Socket
- Body Material
- Virgin PVC
- Item
- True Union Ball Valve
Dimensions
- Pipe Size
- 1 in
Description
PVC True Union Ball Valve is the industry standard that exceeds other brands and manufacturers in performance, workmanship, price, and quality. This product is manufactured with virgin PVC resin and utilizes the Red Flag Products high quality injection molding process. Great for high stress environments where the durability of PVC Standard Compact Ball Valves is insufficient and Butterfly Valves are not required. PVC True Union Ball Valves are of the highest quality and functionality, surpassing peers in several key metrics. Features: - Easy quarter-turn operation for turning on, controlling, and turning off water flow - Added durability, thick walls, and reinforced unions - Strong internal valve stem ensures long-term usage without interruption - All internal parts are fully replaceable and serviceable - Quality O-rings and seats provide a watertight seal without dripping or leakage - Can be used for both Schedule 40 and Schedule 80 applications - Handles are all fully replaceable - Virgin, high-quality material is used throughout the valve Specifications: Size: 1-Inch Color: Gray End Connection: Socket x Socket Schedule: Suitable for both Schedule 40 and 80 pipe Working Pressure: 150 PSI @ 73 degrees farenheit Functionality: Fully replaceable handles Material Body: Virgin PVC Material O-Ring: EPDM Material Seat(s): Thermoplastic Elastomer (TPE) Industries: Aquarium, commercial plumbing, drainage, fluid handling, fountain, industrial & scientific, irrigation, lawn & garden, pond, pool, ranch, residential plumbing, spa, sprinkler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.