19/64 in. X 4-3/8 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc

  • Mfr # 3016019

  • Zoro # G1749200


product price:  $9.45
/ea

Key Features

Overall Length
7.3 in
Drill Bit Point Angle
135 degree
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3016019
Zoro #
G1749200
UPC #
24721067081
Country of Origin
China

Dimensions

Overall Length
7.3 in
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Diameter
19/64 in

Details

Drill Bit Point Angle
135 degree
Shank Type - Machining
Straight
Application
INDIVIDUAL
Drill Bit Type
Cobalt Jobber

Description

IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel


  • • Tough metal drilling, including heavy-duty abrasive alloy metal drilling on hardened steel
  • • Heavy-duty with construction for strength and durability
  • • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium nitride and cast iron
  • • 135 degree split point begins drilling immediately, minimizing bit walk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.