
25/64" 135 Deg. Jobber Length Drill Bit 3pk.
Mfr # 73325
Zoro # G3973545
product price: $35.29
/pk 3, $11.76/eaKey Features
Overall Length
25/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#13
Shank Dia.
25/64"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73325
Zoro #
G3973545
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25/64"
Drill Bit Size
#13
Shank Dia.
25/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,25/64,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Description
Drill Bit,25/64,Turbomax,135deg, Drill Bit Size #13, Wire, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.