
5-in Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK5
Mfr # 3016020
Zoro # G3973256
product price: $20.45
/pk 5, $4.09/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#26
Shank Dia.
5/16"
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016020
Zoro #
G3973256
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5/16"
Drill Bit Size
#26
Shank Dia.
5/16"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Finish - Machining
Cobalt Alloy Steel
Shank Type - Machining
Straight
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Material Grade - Machining
General Purpose
Description
Jobber Length Drill Bit, Drill Bit Size #26, Cobalt Alloy Steel, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.