Irwin
9 in Long Nose Locking Plier
Mfr # 1502L3
Zoro # G7053599
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Precision Work and Hobbies, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth
- Material Alloy steel
- Overall Length 9"
- Includes Wire Cutter
- Length 9"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threaading 2 In Outside Diameter 1/4-20UNC (402407)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #3 (C23211)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN 12 in GrooveLock Plier (2078112)
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", Straight Tip (KTI-55120)
- Irwin Locking Pliers