Shop IRWIN

9 in x 10 TPI Reciprocating Saw Blade, IRWIN, 50 PK

  • Mfr # 372960BB

  • Zoro # G3970447


product price:  $155.99
/pk 50, $3.12/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Length
9 in
Material
Bi-Metal
Application
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372960BB
Zoro #
G3970447
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Application
Wood, Metal

Description

Recip Saw Blade,9in,10Tpi,Bulk, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.