
Irwin 11/16 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc
Mfr # 91144
Zoro # G2702199
product price: $24.99
/eaKey Features
Overall Length
6 in
SAE or Metric
SAE
Finish
Black Oxide
Fastening Tool Material
METAL
Fastening Tool Item
Drill Bit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91144
Zoro #
G2702199
UPC #
24721911445
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Details
SAE or Metric
SAE
Finish
Black Oxide
Fastening Tool Material
METAL
Fastening Tool Item
Drill Bit
Magnetic/Nonmagnetic
Nonmagnetic
Description
IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
- • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.