Zoro Homepage

Cobalt Alloy High Speed Steel Drill Bit Set, 135 DEG.

  • Mfr # 63221

  • Zoro # G3974671


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
(21) Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63221
Zoro #
G3974671
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"
Drill Bit Size
#24

Details

Item
Metal Drill Bit
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
(21) Drill Bit Set
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Cobalt

Description

Jobber Length Drill Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.