Zoro Homepage

Corner Clamp, 3in, PK5

  • Mfr # 226200

  • Zoro # G3978996


product price: $85.55
/pk 5, $17.11/ea
Free Shipping & Returns

Key Features

Width (In.)
5.4 in
Overall Height
1.2 in
Overall Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226200
Zoro #
G3978996
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
5.4 in
Overall Height
1.2 in
Overall Length
10-1/2 in

Details

Item
Corner Clamp,3in

Description

Corner Clamp,3in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.