Irwin
DRILL BIT 29/64"" COBALT
Mfr # 3016129
Zoro # G8617842
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.25 in
- Height 8.4 in
- SAE or Metric SAE
- Width 1.875 in
- Drill Bit Type COBALT ALLOY
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- IRWIN BIT DRILL 1-5/32"" 1/2SHK (90174)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- Irwin Drill Bits