Super Tool
37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50443
Zoro # G5068850
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #28
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- SATA Tool Box, Metal, Green, 20 in W (ST95103ASC)
- ZORO SELECT 1/2 in Drive Impact Socket black oxide (J7310MHT)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- Super Tool Drill Bits