Zoro Homepage

Drill Bit, 3/16x4x6in, Speedhammer

  • Mfr # 322004

  • Zoro # G3974540


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drill Bit Size
3/16 in.
Shank Dia.
3/16"
Material - Machining
carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322004
Zoro #
G3974540
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in.
Drill Bit Size
3/16 in.
Shank Dia.
3/16"

Details

Item
Drill Bit,3/16x4x6in,Speedhammer
Material - Machining
carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit

Description

Drill Bit,3/16x4x6in,Speedhammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.