
DRILL BIT BLK OX 3/16" REDU SHK 135 HSS
Mfr # HN63512
Zoro # G402578364
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3-1/2 in
Shank Type - Machining
Straight
Drill Bit Size
2 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN63512
Zoro #
G402578364
UPC #
425266351206
Country of Origin
China
Dimensions
Overall Length
3-1/2 in
Drill Bit Size
2 5/16 in
Flute Length
2-5/16 in
Diameter
3/16 in
Details
Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
Metal,Plastic,Wood, General Metal Drilling
Drill Bit Point Angle
135-Degree Split Point
Measurement Type
Fractional
Resistance
Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.