Hanson High Carbon Steel SAE Pipe Taper Tap 1/8 in. 1 pc
- Mfr # 1902ZR
- Zoro # G705305667
product price:
$
8.79
/ea
Sold in multiples of 5 for
$43.95
Key Features
Material
Steel
Size
1/8"-27
Thread Type
NPT
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1902ZR
- Zoro #
- G705305667
- UPC #
- 42526019029
- Country of Origin
- United States
Dimensions
- Size
- 1/8"-27
Details
- Material
- Steel
- Item
- Thread Repair Kit
- Thread Type
- NPT
- Number of Pieces
- 1
Description
IRWIN Hanson Taper Pipe Taps (HCS) is ideal for pipe fittings and cuts internal threads in pipes
- • Tapered at a rate of 3/4" per foot
- • Pipe Taper Tap
- • High Carbon Steel
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.