Shop WHEELER-REX
See all product information
Create Account
pipe dies
- Mfr # 60214
- Zoro # G024968901
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Galvanized Steel, Iron, Stainless Steel, Steel
For Pipe Size
1/2 to 3/4 in
Number of Dies
4
Compatible Threader Series
Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991
Compatible Die Head Manufacturer Part Number
60131, 70131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60214
- Zoro #
- G024968901
- UPC #
- 662933217308
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 1/2 to 3/4 in
Details
- Item
- pipe dies
- For Workpiece Material
- Galvanized Steel, Iron, Stainless Steel, Steel
- Number of Dies
- 4
- Compatible Threader Series
- Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991
- Compatible Die Head Manufacturer Part Number
- 60131, 70131
- Die Head Compatibility
- Wheeler Rex 60131/70131 Die Heads
- Compatible Threader Type
- Threading Machine
- Compatible Thread Direction
- Right Hand
- Application
- Pipe
- Thread Type
- NPT
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Wheeler Rex 60131/70131 Die Heads, Compatible Threader Series Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60131, 70131
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.