Irwin
Power Bit, SAE, 2" Bit L, PK10
Mfr # IWAF36214B10
Zoro # G0160317
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
- Fastening Tool Material S2 Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- BON TOOL Bon 14-169 Hoist Arm, Swivel Head (14-169)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- Irwin Screwdriver Bits