Shop All Screwdriver Bits
Milwaukee Tool
#1 Combo-#2 Combo DBL End Bit
Mfr # 50-32-0215
Zoro # G1943858
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Hand
- Bit Style ECX(TM)
- Fastening Tool Tip Size #1, #2
- Shank Style Hex
Product Information
- Brand Milwaukee Tool
- MFR # 50-32-0215
- Zoro # G1943858
- UPC # 045242244751
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1, #2 |
Hex Shank Size | 1-1/4 |
Overall Bit Length | 1 3/16 in |
Details
Description
Double End Screwdriver Bit, Application - Tools Hand, Bit Style ECX(TM), Fastening Tool Tip Size #1, #2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material Steel, Overall Bit Length 1 3/16 in, Metric, SAE, Impact Rated No, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- EAZYPOWER Tamper Resistant Hex Screwdriver 9/64 in Round (86253)
- BIG HORN 8 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19251)
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- VEGA Quadrex Type 1 Power Bit x 2 (150QRV1)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- Milwaukee Tool Screwdriver Bits